1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
230/530YMBW898C4
Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569267
MFR #
230/530YMBW898C4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 230/530YMBW898C4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
230/530YMBW898C4
Spherical Roller Bearing - 530 mm ID, 780 mm OD, 185 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569267
MFR #
230/530YMBW898C4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/530YMBW898C4 SRB 600-900MM OD TIMKEN
Specifications
Bore Type
Tapered 1:12
Bore Diameter
530 mm
Outside Diameter
780 mm
Overall Width
185 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data