Motion
23148EJW507C08

TIMKEN
23148EJW507C08

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #12569269
MFR #23148EJW507C08
Price$11,153.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23148EJW507C08

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Straight Bore, Open, C0
MI ITEM #12569269
MFR #23148EJW507C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,153.73/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Fillet Radius
    0.1200 in
  • Inner Ring Width
    9.764 in
  • Outer Ring Width
    5.0394 in
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796080867
  • Maximum RPM (Grease)
    910 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    231
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    0087796080867

Overview

Mfr description
23148EJW507C08 SRB <400MM OD TIMKEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought