Motion
239/600KYMBW507C08C3

TIMKEN
239/600KYMBW507C08C3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569270
MFR #239/600KYMBW507C08C3
Price$106,913.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/600KYMBW507C08C3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569270
MFR #239/600KYMBW507C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$106,913.05/each

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Outside Diameter  
    800 mm
  • Overall Width  
    150 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239

Overview

Mfr description
239/600KYMBW507C08C3 SRB 600-900MM OD TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought