Motion
22309EMW800C4

TIMKEN
22309EMW800C4

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
MI ITEM #12569271
MFR #22309EMW800C4
Price$594.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22309EMW800C4

Spherical Roller Bearing - 45 mm ID, 100 mm OD, 36 mm Width, Straight Bore, Open, C4
MI ITEM #12569271
MFR #22309EMW800C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$594.59/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Fillet Radius
    0.0600 in
  • Outer Ring Width
    1.4173 in
  • Outside Diameter  
    100 mm
  • Overall Width  
    36 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Maximum RPM (Grease)
    5100 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
22309EMW800C4 SRB <400MM OD TIMKEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought