1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23060EMBW49W507C08
Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569276
MFR #
23060EMBW49W507C08
List Price
$21,390.16
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23060EMBW49W507C08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23060EMBW49W507C08
Spherical Roller Bearing - 300 mm ID, 460 mm OD, 118 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569276
MFR #
23060EMBW49W507C08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$21,390.16
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23060EMBW49W507C08 SRB 400-600MM OD TIM
Specifications
Bore Type
Tapered 1:12
Bore Diameter
300 mm
Outside Diameter
460 mm
Overall Width
118 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data