Motion
231/500YMBW33W45AC3

TIMKEN
231/500YMBW33W45AC3

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569277
MFR #231/500YMBW33W45AC3
List Price$181,836.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
231/500YMBW33W45AC3

Spherical Roller Bearing - 500 mm ID, 830 mm OD, 264 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569277
MFR #231/500YMBW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$181,836.87/each for your price

Overview

Mfr description
231/500YMBW33W45AC3 SRB 600-900MM OD TIM

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    330 rpm
  • Cage Material
    Brass
  • Outer Ring Width
    10.3940 in
  • Fillet Radius
    0.2400 in
  • Series
    231
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text