Motion
22308EJW33W800C4

TIMKEN
22308EJW33W800C4

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C4
Mi Item #12569278
MFR #22308EJW33W800C4
Price$582.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22308EJW33W800C4

Spherical Roller Bearing - 40 mm ID, 90 mm OD, 33 mm Width, Straight Bore, Open, C4
Mi Item #12569278
MFR #22308EJW33W800C4

Mfr description
22308EJW33W800C4 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$582.54/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    0.0600 in
  • Outer Ring Width
    1.2992 in
  • Outside Diameter  
    90 mm
  • Overall Width  
    33 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796359826
  • Maximum RPM (Grease)
    5600 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    223
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)