Motion
240/900YMDW33W45AC3

TIMKEN
240/900YMDW33W45AC3

Spherical Roller Bearing - 900 mm ID, 1280 mm OD, 375 mm Width, Straight Bore, Open, C3
MI ITEM #12569280
MFR #240/900YMDW33W45AC3
Price$327,309.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240/900YMDW33W45AC3

Spherical Roller Bearing - 900 mm ID, 1280 mm OD, 375 mm Width, Straight Bore, Open, C3
MI ITEM #12569280
MFR #240/900YMDW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327,309.69/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Fillet Radius
    0.2400 in
  • Outer Ring Width
    14.7640 in
  • Outside Diameter  
    1280 mm
  • Overall Width  
    375 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    150 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    240
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
240/900YMDW33W45AC3 SRB >900MM OD TIMKEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought