1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/530YMBW525AW89AC3
Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569281
MFR #
239/530YMBW525AW89AC3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/530YMBW525AW89AC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/530YMBW525AW89AC3
Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569281
MFR #
239/530YMBW525AW89AC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
239/530YMBW525AW89AC3 SRB 600-900MM OD T
Specifications
Bore Type
Tapered 1:12
Bore Diameter
530 mm
Outside Diameter
710 mm
Overall Width
136 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought