Motion
23226EJW33C3SLA

TIMKEN
23226EJW33C3SLA

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #12569285
MFR #23226EJW33C3SLA
List Price$4,889.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23226EJW33C3SLA

Spherical Roller Bearing - 130 mm ID, 230 mm OD, 80 mm Width, Straight Bore, Open, C3
MI ITEM #12569285
MFR #23226EJW33C3SLA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,889.16/each for your price

Overview

Mfr description
23226EJW33C3SLA SRB <400MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    1700 rpm
  • Cage Material
    Steel
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Outer Ring Width
    3.1496 in
  • Inner Ring Width
    10.079 in
  • Fillet Radius
    0.1000 in
  • Series
    232
  • Manufacturer Upc Number
    087796081086
  • UPC_NO
    0087796081086
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Lubrication Type
    Standard Grease
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text