1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/850YMBW33W45A
Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569293
MFR #
239/850YMBW33W45A
List Price
$256,507.93
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/850YMBW33W45A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/850YMBW33W45A
Spherical Roller Bearing - 850 mm ID, 1120 mm OD, 200 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569293
MFR #
239/850YMBW33W45A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$256,507.93
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
239/850YMBW33W45A SRB 600-900MM OD TIMKE
Specifications
Bore Type
Tapered 1:12
Bore Diameter
850 mm
Outside Diameter
1120 mm
Overall Width
200 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data