Motion
23324EMW33

TIMKEN
23324EMW33

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #12569298
MFR #23324EMW33
Price$6,284.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23324EMW33

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #12569298
MFR #23324EMW33

Mfr description
23324EMW33 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,284.09/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Fillet Radius
    0.1000 in
  • Outer Ring Width
    4.1732 in
  • Outside Diameter  
    260 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Maximum RPM (Grease)
    1400 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    233
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)