Motion
23148KEJW33

TIMKEN
23148KEJW33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569299
MFR #23148KEJW33
Price$10,200.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23148KEJW33

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569299
MFR #23148KEJW33

Mfr description
23148KEJW33 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,200.04/each

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    231
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)