Motion
239/500KYMBW33C08C3

TIMKEN
239/500KYMBW33C08C3

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569302
MFR #239/500KYMBW33C08C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/500KYMBW33C08C3

Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
Mi Item #12569302
MFR #239/500KYMBW33C08C3

Mfr description
239/500KYMBW33C08C3 SRB 600-900MM OD TIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    500 mm
  • Outside Diameter  
    670 mm
  • Overall Width  
    128 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    239
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)