Motion
22326KEJW33C4

TIMKEN
22326KEJW33C4

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569304
MFR #22326KEJW33C4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22326KEJW33C4

Spherical Roller Bearing - 130 mm ID, 280 mm OD, 93 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569304
MFR #22326KEJW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    130 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    93 mm

Details

  • Bore Type
    Tapered 1:12
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    223

Overview

Mfr description
22326KEJW33C4 SRB <400MM OD TIMKEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought