Motion
22213EJW33C5

TIMKEN
22213EJW33C5

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C5
MI ITEM #12569307
MFR #22213EJW33C5
Price$531.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22213EJW33C5

Spherical Roller Bearing - 65 mm ID, 120 mm OD, 31 mm Width, Straight Bore, Open, C5
MI ITEM #12569307
MFR #22213EJW33C5

Mfr description
22213EJW33C5 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.92/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Fillet Radius
    0.0600 in
  • Outer Ring Width
    1.2205 in
  • Outside Diameter  
    120 mm
  • Overall Width  
    31 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C5
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796232051
  • Maximum RPM (Grease)
    4200 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    222
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)