Motion
23280YMBW33W45AC3

TIMKEN
23280YMBW33W45AC3

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, Open, C3
Mi Item #12569308
MFR #23280YMBW33W45AC3
Price$109,872.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23280YMBW33W45AC3

Spherical Roller Bearing - 400 mm ID, 720 mm OD, 256 mm Width, Straight Bore, Open, C3
Mi Item #12569308
MFR #23280YMBW33W45AC3

Mfr description
23280YMBW33W45AC3 SRB 600-900MM OD TIMKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$109,872.80/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    0.2000 in
  • Outer Ring Width
    10.0790 in
  • Outside Diameter  
    720 mm
  • Overall Width  
    256 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    350 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    232
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)