Motion
23980KEMBW906A

TIMKEN
23980KEMBW906A

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #12569310
MFR #23980KEMBW906A
Price$49,714.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23980KEMBW906A

Spherical Roller Bearing - 400 mm ID, 540 mm OD, 106 mm Width, Straight Bore, Open
Mi Item #12569310
MFR #23980KEMBW906A

Mfr description
23980KEMBW906A SRB 400-600MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49,714.17/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    0.1200 in
  • Outer Ring Width
    4.1730 in
  • Outside Diameter  
    540 mm
  • Overall Width  
    106 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Maximum RPM (Grease)
    690 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    239
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)