Motion
24180KYMDW879B

TIMKEN
24180KYMDW879B

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #12569311
MFR #24180KYMDW879B
Price$134,950.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24180KYMDW879B

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
Mi Item #12569311
MFR #24180KYMDW879B

Mfr description
24180KYMDW879B SRB 600-900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134,950.62/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Fillet Radius
    0.2000 in
  • Outer Ring Width
    9.8430 in
  • Outside Diameter  
    650 mm
  • Overall Width  
    250 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Maximum RPM (Grease)
    290 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    241
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)