Motion
239/600YMBW33W45AC3

TIMKEN
239/600YMBW33W45AC3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #12569313
MFR #239/600YMBW33W45AC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/600YMBW33W45AC3

Spherical Roller Bearing - 600 mm ID, 800 mm OD, 150 mm Width, Straight Bore, Open
MI ITEM #12569313
MFR #239/600YMBW33W45AC3

Mfr description
239/600YMBW33W45AC3 SRB 600-900MM OD TIM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    600 mm
  • Inner Ring Width
    2.953 in
  • Outside Diameter  
    800 mm
  • Overall Width  
    150 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    239
  • UPC_NO
    0087796141629

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)