Motion
24084YMBW507W40C3

TIMKEN
24084YMBW507W40C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Straight Bore, Open, C3
Mi Item #12569314
MFR #24084YMBW507W40C3
Price$73,632.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24084YMBW507W40C3

Spherical Roller Bearing - 420 mm ID, 620 mm OD, 200 mm Width, Straight Bore, Open, C3
Mi Item #12569314
MFR #24084YMBW507W40C3

Mfr description
24084YMBW507W40C3 SRB 600-900MM OD TIMKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73,632.05/each

Specifications

Dimensions

  • Bore Diameter  
    420 mm
  • Fillet Radius
    0.1600 in
  • Inner Ring Width
    8.583 in
  • Outer Ring Width
    7.8740 in
  • Outside Diameter  
    620 mm
  • Overall Width  
    200 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    087796315013
  • Maximum RPM (Grease)
    440 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    240
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    0087796315013
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)