1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23056EMBW509C08C3
Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569315
MFR #
23056EMBW509C08C3
List Price
$12,612.45
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23056EMBW509C08C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23056EMBW509C08C3
Spherical Roller Bearing - 280 mm ID, 420 mm OD, 106 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569315
MFR #
23056EMBW509C08C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$12,612.45
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
23056EMBW509C08C3 SRB 400-600MM OD TIMK
Specifications
Bore Type
Tapered 1:12
Bore Diameter
280 mm
Outside Diameter
420 mm
Overall Width
106 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought