Motion
230/950YMDW896W40C0

TIMKEN
230/950YMDW896W40C0

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Straight Bore, Open, C0
Mi Item #12569317
MFR #230/950YMDW896W40C0
Price$447,498.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
230/950YMDW896W40C0

Spherical Roller Bearing - 950 mm ID, 1360 mm OD, 300 mm Width, Straight Bore, Open, C0
Mi Item #12569317
MFR #230/950YMDW896W40C0

Mfr description
230/950YMDW896W40C0 SRB >900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$447,498.66/each

Specifications

Dimensions

  • Bore Diameter  
    950 mm
  • Fillet Radius
    0.2400 in
  • Inner Ring Width
    10.394 in
  • Outer Ring Width
    11.8110 in
  • Outside Diameter  
    1360 mm
  • Overall Width  
    300 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    087796141261
  • Maximum RPM (Grease)
    210 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    0087796141261
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)