Motion
231/530YMBW33W45A

TIMKEN
231/530YMBW33W45A

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569319
MFR #231/530YMBW33W45A
Price$177,237.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
231/530YMBW33W45A

Spherical Roller Bearing - 530 mm ID, 870 mm OD, 272 mm Width, Tapered 1:12 Bore, Open
MI ITEM #12569319
MFR #231/530YMBW33W45A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$177,237.33/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    0.2400 in
  • Outer Ring Width
    10.7090 in
  • Outside Diameter  
    870 mm
  • Overall Width  
    272 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Maximum RPM (Grease)
    310 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    231
  • Type Of Bearing
    Spherical Roller

Overview

Mfr description
231/530YMBW33W45A SRB 600-900MM OD TIMKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought