Motion
239/560YMBW33W45A

TIMKEN
239/560YMBW33W45A

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #12569321
MFR #239/560YMBW33W45A
List Price$108,118.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/560YMBW33W45A

Spherical Roller Bearing - 560 mm ID, 750 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #12569321
MFR #239/560YMBW33W45A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108,118.63/each for your price

Overview

Mfr description
239/560YMBW33W45A SRB 600-900MM OD TIMKE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    450 rpm
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Outer Ring Width
    5.5120 in
  • Inner Ring Width
    7.284 in
  • Fillet Radius
    0.1600 in
  • Series
    239
  • UPC_NO
    0087796360136
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text