Motion
239/710KYMBW507C08C3

TIMKEN
239/710KYMBW507C08C3

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569322
MFR #239/710KYMBW507C08C3
List Price$183,294.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/710KYMBW507C08C3

Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569322
MFR #239/710KYMBW507C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$183,294.75/each for your price

Overview

Mfr description
239/710KYMBW507C08C3 SRB >900MM OD TIMKE

Specifications

  • Bore Type
    Tapered 1:12
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    330 rpm
  • Cage Material
    Brass
  • Outer Ring Width
    7.0870 in
  • Fillet Radius
    0.2000 in
  • Series
    239
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text