Motion
23028KEJW33C4

TIMKEN
23028KEJW33C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C4
MI ITEM #12569324
MFR #23028KEJW33C4
List Price$2,224.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23028KEJW33C4

Spherical Roller Bearing - 140 mm ID, 210 mm OD, 53 mm Width, Straight Bore, Open, C4
MI ITEM #12569324
MFR #23028KEJW33C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,224.98/each for your price

Overview

Mfr description
23028KEJW33C4 SRB <400MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    2300 rpm
  • Cage Material
    Steel
  • Outer Ring Width
    2.0866 in
  • Fillet Radius
    0.0800 in
  • Series
    230
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Lubrication Type
    Standard Grease
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought