1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/500YMBW509C08
Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569327
MFR #
239/500YMBW509C08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/500YMBW509C08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/500YMBW509C08
Spherical Roller Bearing - 500 mm ID, 670 mm OD, 128 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569327
MFR #
239/500YMBW509C08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
239/500YMBW509C08 SRB 600-900MM OD TIMKE
Specifications
Bore Type
Tapered 1:12
Bore Diameter
500 mm
Outside Diameter
670 mm
Overall Width
128 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data