1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
239/710KYMBW33W45A
Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569328
MFR #
239/710KYMBW33W45A
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 239/710KYMBW33W45A
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
239/710KYMBW33W45A
Spherical Roller Bearing - 710 mm ID, 950 mm OD, 180 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569328
MFR #
239/710KYMBW33W45A
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
239/710KYMBW33W45A SRB 600-900MM OD TIMK
Specifications
Bore Type
Tapered 1:12
Bore Diameter
710 mm
Outside Diameter
950 mm
Overall Width
180 mm
Closure Type
Open
Series
239
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data