Motion
24196KYMBW33W45AC3

TIMKEN
24196KYMBW33W45AC3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 308 mm Width, Straight Bore, Open, C3
MI ITEM #12569329
MFR #24196KYMBW33W45AC3
List Price$187,193.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24196KYMBW33W45AC3

Spherical Roller Bearing - 480 mm ID, 790 mm OD, 308 mm Width, Straight Bore, Open, C3
MI ITEM #12569329
MFR #24196KYMBW33W45AC3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$187,193.40/each for your price

Overview

Mfr description
24196KYMBW33W45AC3 SRB 600-900MM OD TIMK

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    210 rpm
  • Cage Material
    Brass
  • Outer Ring Width
    12.1260 in
  • Fillet Radius
    0.2400 in
  • Series
    241
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought