Motion
23180YMBW33W45AC3

TIMKEN
23180YMBW33W45AC3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #12569332
MFR #23180YMBW33W45AC3
Price$71,323.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23180YMBW33W45AC3

Spherical Roller Bearing - 400 mm ID, 650 mm OD, 200 mm Width, Straight Bore, Open
MI ITEM #12569332
MFR #23180YMBW33W45AC3

Mfr description
23180YMBW33W45AC3 SRB 600-900MM OD TIMKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71,323.77/each

Specifications

Dimensions

  • Bore Diameter  
    400 mm
  • Inner Ring Width
    9.764 in
  • Outside Diameter  
    650 mm
  • Overall Width  
    200 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    231
  • UPC_NO
    0087796360211

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)