Motion
239/530KYMBW507C08C3

TIMKEN
239/530KYMBW507C08C3

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569337
MFR #239/530KYMBW507C08C3
Price$104,311.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/530KYMBW507C08C3

Spherical Roller Bearing - 530 mm ID, 710 mm OD, 136 mm Width, Tapered 1:12 Bore, Open, C3
MI ITEM #12569337
MFR #239/530KYMBW507C08C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$104,311.08/each

Specifications

Dimensions

  • Bore Diameter  
    530 mm
  • Fillet Radius
    0.1600 in
  • Inner Ring Width
    6.496 in
  • Outer Ring Width
    5.3540 in
  • Outside Diameter  
    710 mm
  • Overall Width  
    136 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C3
  • Maximum RPM (Grease)
    480 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    239
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    0087796142503

Overview

Mfr description
239/530KYMBW507C08C3 SRB 600-900MM OD TI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought