Motion
239/900KYMBW507C08

TIMKEN
239/900KYMBW507C08

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #12569338
MFR #239/900KYMBW507C08
Price$300,804.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
239/900KYMBW507C08

Spherical Roller Bearing - 900 mm ID, 1180 mm OD, 206 mm Width, Tapered 1:12 Bore, Open, C0
Mi Item #12569338
MFR #239/900KYMBW507C08

Mfr description
239/900KYMBW507C08 SRB >900MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$300,804.11/each

Specifications

Dimensions

  • Bore Diameter  
    900 mm
  • Fillet Radius
    0.2000 in
  • Outer Ring Width
    8.1100 in
  • Outside Diameter  
    1180 mm
  • Overall Width  
    206 mm

Details

  • Bore Type
    Tapered 1:12
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C0
  • Maximum RPM (Grease)
    240 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    239
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)