Motion
22222EMAW33W800C6

TIMKEN
22222EMAW33W800C6

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C6
MI ITEM #12569339
MFR #22222EMAW33W800C6
List Price$1,969.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22222EMAW33W800C6

Spherical Roller Bearing - 110 mm ID, 200 mm OD, 53 mm Width, Straight Bore, Open, C6
MI ITEM #12569339
MFR #22222EMAW33W800C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,969.55/each for your price

Overview

Mfr description
22222EMAW33W800C6 SRB <400MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C6
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    2900 rpm
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Outer Ring Width
    2.0866 in
  • Inner Ring Width
    2.52 in
  • Fillet Radius
    0.0800 in
  • Series
    222
  • Manufacturer Upc Number
    087796144385
  • UPC_NO
    0087796144385
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought