1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23176KYMBW507C08
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Straight Bore, Open
MI ITEM #
12569340
MFR #
23176KYMBW507C08
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23176KYMBW507C08
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23176KYMBW507C08
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Straight Bore, Open
MI ITEM #
12569340
MFR #
23176KYMBW507C08
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23176KYMBW507C08 SRB 600-900MM OD TIMKEN
Specifications
Bore Type
Straight
Bore Diameter
380 mm
Outside Diameter
620 mm
Overall Width
194 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data