Motion
23324EMBW33W800C6

TIMKEN
23324EMBW33W800C6

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C6
MI ITEM #12569342
MFR #23324EMBW33W800C6
List Price$6,284.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23324EMBW33W800C6

Spherical Roller Bearing - 120 mm ID, 260 mm OD, 106 mm Width, Straight Bore, Open, C6
MI ITEM #12569342
MFR #23324EMBW33W800C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,284.15/each for your price

Overview

Mfr description
23324EMBW33W800C6 SRB <400MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C6
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    1400 rpm
  • Cage Material
    Brass
  • Outer Ring Width
    4.1732 in
  • Fillet Radius
    0.1000 in
  • Series
    233
  • Manufacturer Upc Number
    087796141582
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text