1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24180KYMDW33W916BC3
Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
MI ITEM #
12569343
MFR #
24180KYMDW33W916BC3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 24180KYMDW33W916BC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24180KYMDW33W916BC3
Spherical Roller Bearing - 400 mm ID, 650 mm OD, 250 mm Width, Straight Bore, Open
MI ITEM #
12569343
MFR #
24180KYMDW33W916BC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24180KYMDW33W916BC3 SRB 600-900MM OD TIM
Specifications
Bore Type
Straight
Bore Diameter
400 mm
Outside Diameter
650 mm
Overall Width
250 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought