Motion
24144EJW33C4

TIMKEN
24144EJW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C4
Mi Item #12569344
MFR #24144EJW33C4
Price$18,833.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24144EJW33C4

Spherical Roller Bearing - 220 mm ID, 370 mm OD, 150 mm Width, Straight Bore, Open, C4
Mi Item #12569344
MFR #24144EJW33C4

Mfr description
24144EJW33C4 SRB <400MM OD TIMKEN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18,833.45/each

Specifications

Dimensions

  • Bore Diameter  
    220 mm
  • Fillet Radius
    0.1200 in
  • Inner Ring Width
    9.567 in
  • Outer Ring Width
    5.9055 in
  • Outside Diameter  
    370 mm
  • Overall Width  
    150 mm

Details

  • Bearing Material
    Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C4
  • Lubrication Type
    Standard Grease
  • Manufacturer Upc Number
    087796358041
  • Maximum RPM (Grease)
    720 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Relubricatable
    No
  • Roller Material
    Steel
  • Rolling Element
    Spherical
  • Seal Type
    Open
  • Series
    241
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    0087796358041
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)