1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
230/500YMBW25XW507C3
Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569346
MFR #
230/500YMBW25XW507C3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 230/500YMBW25XW507C3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
230/500YMBW25XW507C3
Spherical Roller Bearing - 500 mm ID, 720 mm OD, 167 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569346
MFR #
230/500YMBW25XW507C3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
230/500YMBW25XW507C3 SRB 600-900MM OD TI
Specifications
Bore Type
Tapered 1:12
Bore Diameter
500 mm
Outside Diameter
720 mm
Overall Width
167 mm
Closure Type
Open
Series
230
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data