1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
24140EMBW33W40EC2
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #
12569348
MFR #
24140EMBW33W40EC2
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 24140EMBW33W40EC2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
24140EMBW33W40EC2
Spherical Roller Bearing - 200 mm ID, 340 mm OD, 140 mm Width, Straight Bore, Open
MI ITEM #
12569348
MFR #
24140EMBW33W40EC2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
24140EMBW33W40EC2 SRB <400MM OD TIMKEN
Specifications
Bore Type
Straight
Bore Diameter
200 mm
Outside Diameter
340 mm
Overall Width
140 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data