Motion
22316EJW33W800C4

TIMKEN
22316EJW33W800C4

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C4
MI ITEM #12569349
MFR #22316EJW33W800C4
List Price$1,341.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
22316EJW33W800C4

Spherical Roller Bearing - 80 mm ID, 170 mm OD, 58 mm Width, Straight Bore, Open, C4
MI ITEM #12569349
MFR #22316EJW33W800C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,341.79/each for your price

Overview

Mfr description
22316EJW33W800C4 SRB <400MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Stamped Window
  • Closure Type
    Open
  • Internal Clearance
    C4
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    3200 rpm
  • Cage Material
    Steel
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Outer Ring Width
    2.2835 in
  • Inner Ring Width
    1.063 in
  • Fillet Radius
    0.0800 in
  • Series
    223
  • Manufacturer Upc Number
    087796359895
  • UPC_NO
    0087796359895
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Lubrication Type
    Standard Grease
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought