Motion
23192YMBW507C08C6

TIMKEN
23192YMBW507C08C6

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open, C6
MI ITEM #12569355
MFR #23192YMBW507C08C6
Price$126,883.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23192YMBW507C08C6

Spherical Roller Bearing - 460 mm ID, 760 mm OD, 240 mm Width, Straight Bore, Open, C6
MI ITEM #12569355
MFR #23192YMBW507C08C6

Mfr description
23192YMBW507C08C6 SRB 600-900MM OD TIMKE
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126,883.83/each

Specifications

Dimensions

  • Bore Diameter  
    460 mm
  • Fillet Radius
    0.2400 in
  • Outer Ring Width
    9.4490 in
  • Outside Diameter  
    760 mm
  • Overall Width  
    240 mm

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Element Material
    Roller
  • Internal Clearance
    C6
  • Maximum RPM (Grease)
    390 rpm
  • Number Of Rows
    2
  • Product Type
    Spherical Roller Bearings
  • Rolling Element
    Spherical Roller
  • Series
    231
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)