1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
241/560KYMDW886AC3
Spherical Roller Bearing - 560 mm ID, 920 mm OD, 355 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569360
MFR #
241/560KYMDW886AC3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 241/560KYMDW886AC3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
241/560KYMDW886AC3
Spherical Roller Bearing - 560 mm ID, 920 mm OD, 355 mm Width, Tapered 1:12 Bore, Open
MI ITEM #
12569360
MFR #
241/560KYMDW886AC3
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
241/560KYMDW886AC3 SRB >900MM OD TIMKEN
Specifications
Bore Type
Tapered 1:12
Bore Diameter
560 mm
Outside Diameter
920 mm
Overall Width
355 mm
Closure Type
Open
Series
241
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data