Motion
24148EMBW33W40EC2

TIMKEN
24148EMBW33W40EC2

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 160 mm Width, Straight Bore, Open
MI ITEM #12569361
MFR #24148EMBW33W40EC2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
24148EMBW33W40EC2

Spherical Roller Bearing - 240 mm ID, 400 mm OD, 160 mm Width, Straight Bore, Open
MI ITEM #12569361
MFR #24148EMBW33W40EC2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    240 mm
  • Outside Diameter  
    400 mm
  • Overall Width  
    160 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Product Type
    Spherical Roller Bearings
  • Series
    241

Overview

Mfr description
24148EMBW33W40EC2 SRB <400MM OD TIMKEN

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought