1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
23136KEJW33W40IC4
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Straight Bore, Open
MI ITEM #
12569373
MFR #
23136KEJW33W40IC4
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Bearings
Roller Bearings
Spherical Roller Bearings
TIMKEN 23136KEJW33W40IC4
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
23136KEJW33W40IC4
Spherical Roller Bearing - 180 mm ID, 300 mm OD, 96 mm Width, Straight Bore, Open
MI ITEM #
12569373
MFR #
23136KEJW33W40IC4
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
23136KEJW33W40IC4 SRB <400MM OD TIMKEN
Specifications
Bore Type
Straight
Bore Diameter
180 mm
Outside Diameter
300 mm
Overall Width
96 mm
Closure Type
Open
Series
231
Product Type
Spherical Roller Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought