Motion
23196YMBW33W882C6

TIMKEN
23196YMBW33W882C6

Unmounted Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C6
MI ITEM #12569374
MFR #23196YMBW33W882C6
List Price$130,474.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
23196YMBW33W882C6

Unmounted Roller Bearing - 480 mm ID, 790 mm OD, 248 mm Width, Straight Bore, Open, C6
MI ITEM #12569374
MFR #23196YMBW33W882C6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$130,474.65/each for your price

Overview

Mfr description
23196YMBW33W882C6 SRB 600-900MM OD TIMKE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C6
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    360 rpm
  • Cage Material
    Brass
  • Seal Type
    Open
  • Bearing Material
    Steel
  • Outer Ring Width
    9.7640 in
  • Inner Ring Width
    4.331 in
  • Fillet Radius
    0.2400 in
  • Series
    231
  • UPC_NO
    0087796359376
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Relubricatable
    No
  • Rolling Element
    Spherical
  • Roller Material
    Steel
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought