Motion
240/800YMDW507C08

TIMKEN
240/800YMDW507C08

Spherical Roller Bearing - 800 mm ID, 1150 mm OD, 345 mm Width, Straight Bore, Open, C0
MI ITEM #12569377
MFR #240/800YMDW507C08
List Price$265,950.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
240/800YMDW507C08

Spherical Roller Bearing - 800 mm ID, 1150 mm OD, 345 mm Width, Straight Bore, Open, C0
MI ITEM #12569377
MFR #240/800YMDW507C08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$265,950.20/each for your price

Overview

Mfr description
240/800YMDW507C08 SRB >900MM OD TIMKEN

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Machined Finger
  • Closure Type
    Open
  • Internal Clearance
    C0
  • Number Of Rows
    2
  • Maximum RPM (Grease)
    180 rpm
  • Cage Material
    Brass
  • Outer Ring Width
    13.5830 in
  • Fillet Radius
    0.2400 in
  • Series
    240
  • Type Of Bearing
    Spherical Roller
  • Element Material
    Roller
  • Rolling Element
    Spherical Roller
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought