Motion
M804048-99401

TIMKEN
M804048-99401

Tapered Roller Bearing Full Assembly - 1.8750 in Bore, 1.0000 in Width
Mi Item #12569385
MFR #M804048-99401
Price$218.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
M804048-99401

Tapered Roller Bearing Full Assembly - 1.8750 in Bore, 1.0000 in Width
Mi Item #12569385
MFR #M804048-99401

Mfr description
M804048-99401 TRB MULTI-BEARING KIT <4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$218.94/each

Specifications

Dimensions

  • Bore Diameter  
    1.8750 in
  • Overall Width
    1.0000 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)