Overview
Mfr description
KLM503349-9X099 TRB SINGLE ASSEMBLY <4
Specifications
- Bearing TypeUnmounted Roller Bearing
- Outside Diameter2.952 in
- Bore TypeCylindrical
- Inner Ring Width2 in
- Bearing MaterialSteel
- Product TypeTapered Roller Bearing Full Assemblies
- UPC_NO0013992436948
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data