1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
TIMKEN
JK149563-2
Tapered Roller Bearing Cup - 2.4800 in OD, 0.5313 in Width
MI ITEM #
12569401
MFR #
JK149563-2
List Price
$44.95
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Cups
TIMKEN JK149563-2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TIMKEN
JK149563-2
Tapered Roller Bearing Cup - 2.4800 in OD, 0.5313 in Width
MI ITEM #
12569401
MFR #
JK149563-2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
JK149563-2 TRB SINGLE CUP PWRDENSE <4 O
Specifications
Outside Diameter
2.4800 in
Cup Width
0.5313 in
Bearing Material
Steel
UPC_NO
0013992408976
Product Type
Tapered Roller Bearing Cups
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data